Skip to Content
Merck
All Photos(1)

Key Documents

96-0142

GC Analysis of Nitrosamines in Water on PTA-5 after SPME using 65 μm PDMS/DVB Fiber

suitable for GC, application for SPME

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

gas chromatography (GC): suitable
solid phase microextraction (SPME): suitable

test parameters

sample/matrix: analytes in water +25% KCl, pH 10.0
SPME fiber: 65 μm polydimethylsiloxane/divinylbenzene (57310-U)
extraction: immersion, 15 min (rapid stirring)
desorption process: 270 °C for 1 min
column: PTA-5, 30 m × 0.32 mm I.D., 0.5 μm (24331)
oven: 50 °C (1 min), 10 °C/min to 250 °C (2 min)
inj. temp.: 250 °C
detector: MSD, SIM
carrier gas: helium, 30 cm/sec
liner: 0.75 mm I.D., SPME

suitability

application for SPME

application(s)

chemicals and industrial polymers
environmental
food and beverages

Analyte

Description

    N-Nitrosodi-n-propylamine
    N-Nitrosomethylethylamine
    N-Nitrosodiphenylamine
    N-Nitrosodiethylamine
    N-Nitrosodimethylamine

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service