Skip to Content
Merck
All Photos(1)

Key Documents

854974

Supelco

Snap Ring vials, 1.5 mL, 11.6 x 32 mm

volume 1.5 mL, clear glass vial, pkg of 1000 ea

Sign Into View Organizational & Contract Pricing

Select a Size

1000 EA
€131.00

€131.00


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
1000 EA
€131.00

About This Item

UNSPSC Code:
41122001

€131.00


Please contact Customer Service for Availability

Request a Bulk Order

material

clear glass vial

feature

closure type snap ring vial
large opening, (6 mm)

packaging

pkg of 1000 ea

O.D. × H × I.D.

11.6 mm × 32 mm × 6 mm

volume

1.5 mL

fitting

thread for 11 mm

Looking for similar products? Visit Product Comparison Guide

Other Notes

The inside diameter of vials vary with the manufacture. Only the following insert part numbers are compatible with these large opening vials.
  • SU860067Pk 100, 0.1mL Glass Conical Insert, 6 X 31 mm
  • 854988Pk 1000, 0.1mL Glass Conical Insert, 6 X 31mm
  • SU860066Pk 100, 0.1mL Glass Conical Insert with Bottom Spring, 6 X 28 mm
  • 854110Pk 1000, 0.1mL Glass Conical Insert with Bottom Spring, 6 X 28 mm

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service