Skip to Content
Merck
All Photos(1)

Key Documents

854165

Supelco

Short thread autosampler vial, clear glass, 11.6 x 32 mm (vial only)

volume 1.5 mL, clear glass vial (with marking spot), pkg of 100 ea

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
€21.70

€21.70


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
100 EA
€21.70

About This Item

UNSPSC Code:
41122001

€21.70


Please contact Customer Service for Availability

Request a Bulk Order

material

clear glass vial (with marking spot)

feature

closure type screw top vial

packaging

pkg of 100 ea

O.D. × H × I.D.

11.6 mm × 32 mm × 6 mm

volume

1.5 mL

fitting

thread for 9 mm

Looking for similar products? Visit Product Comparison Guide

Application

Short thread autosampler vial may be used for simultaneously eluting and derivatizing nonylphenol polyethoxy carboxylates (NPECs) to their respective methyl esters, in subcritical (hot) water/ethanol extraction of NPECs from industrial and municipal sludges.[1]

Suitability

Autosampler compatibility:
Agilent
Agilent 1050/1090A
Agilent 1100/1200
Agilent 7673A, 7683
Agilent 5890/7985A/6890
Hitachi
AS-1000, AS-2000, AS-4000
L7200/L7250
LEAP Technologies
CTC LC PAL, GC PAL
CombiPAL
HTC PAL/HTS PAL
PerkinElmer
Autosystem/AS-2000/XL
Clarus 500/600
ISS-100, 200
Shimadzu LC Autosamplers
SIL-HTa/SIL-HTc
SIL-10ADVP
SIL-10A/SIL-10Ai/SIL-10Ap
Varian
CP-8410
8100/8200
9100/90950/9095
Waters
Alliance 2690
Acquity
Breeze
717Plus

Other Notes

The inside diameter of vials vary with the manufacture. Only the following insert part numbers are compatible with these large opening vials.
  • SU860067PK100 0.1ML GLASS CONICAL INSERT, 6 X 31MM
  • 854988PK1000 0.1ML GLASS CONICAL INSERT, 6 X 31MM
  • SU860066PK100 0.1ML GLASS CONICAL INSERT WITH BOTTOM SPRING, 6 X 28MM
  • 854110PK1000 0.1ML GLASS CONICAL INSERT WITH BOTTOM SPRING, 6 X 28MM

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Subcritical (hot) water/ethanol extraction of nonylphenol polyethoxy carboxylates from industrial and municipal sludges.
Field JA and Reed RL.
Environmental Science & Technology, 33 (16), 2782-2787 (1999)

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service