The separation ranges for TSK-GEL G4000 SWXL packing are: Globular protein 2 x 104 - 1 x 107 Da, Dextrans 4 x 103 - 5 x 105 Da, Polyethylene glycol & oxides 2 x 103 - 2.5 x 105 Da. The pore size is listed as 450 Å.
805104
TSKgel® G4000SW (13 µm) HPLC Columns
L x I.D. 60 cm × 7.5 mm, diol phase
Synonym(s):
TSKgel® Size Exclusion (SW-Type) HPLC Column
Select a Size
€3,420.00
Select a Size
About This Item
€3,420.00
Recommended Products
Product Name
TSKgel® G4000SW HPLC Column, phase diol, L × I.D. 60 cm × 7.5 mm, 13 μm particle size
material
stainless steel
Agency
suitable for USP L59
product line
TSKgel®
manufacturer/tradename
Tosoh 05104
parameter
≤0.5 M salt concentration
0-100% aqueous soluble organic solvents
1.2 mL/min flow rate
10-30 °C temperature
30 bar max. pressure
technique(s)
HPLC: suitable
L × I.D.
60 cm × 7.5 mm
matrix
silica particle platform
matrix active group
diol phase
particle size
13 μm
pore size
450 Å
operating pH
2.5-7.5
separation technique
size exclusion (SEC)
General description
Physical form
Legal Information
analytical column
guard column
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
-
What is the separation range for the TSK-GEL G4000 SWXL, Product 805104?
1 answer-
Helpful?
-
-
What is the Department of Transportation shipping information for this product?
1 answer-
Transportation information can be found in Section 14 of the product's (M)SDS.To access the shipping information for this material, use the link on the product detail page for the product.
Helpful?
-
-
How does Product 805104, TSKgel® G4000SW compare to TSKgel®G4000SWXL?
1 answer-
The TSKgel G4000SW columns are packed with a 13 micron spherical silica particle; the TSKgel G4000SWXL is packed with an 8 micron particle. For practical use, the G4000SW gives half the resolution, and requires a larger sample size, so it is recommended when sample quantities are not limited.
Helpful?
-
-
What is the pressure rating for the 60cm TSK-GEL G4000SW, Product 805104?
1 answer-
The TSKgel G4000SW, 60cm x 7.5mm (Product No. 805104) is rated to a maximum pressure of 450 psi; this converts to 30 kg/cm2. The 30cm column (Product No. 805790) is rated to 225 psi (15 kg/cm2).
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service