Skip to Content
Merck
All Photos(1)

Key Documents

797-0049

HPLC Analysis of Carbamate and Urea Pesticides on SUPELCOSIL LC-8 after SPME using 60 μm PDMS/DVB Fiber

application for SPME, application for HPLC

Sign Into View Organizational & Contract Pricing


About This Item

Pricing and availability is not currently available.

technique(s)

HPLC: suitable
solid phase microextraction (SPME): suitable

test parameters

sample/matrix: 3 mL water containing 8ng/mL of each analyte in 10% NaCl
SPME fiber: PDMS/DVB, 60 μm (57317)
extraction: immersion, 40 min, rapid stirring
desorption process: static, 5 min in acetonitrile:water (65:35); dynamic, valve open during run
column: SUPELCOSIL LC-8, 15 cm × 4.6 mm I.D., 5 μm particles (58220-U)
mobile phase: [A] acetonitrile; [B] water
gradient: 18:82 to 65:35 in 9 min, hold 3 min
flow rate: 2.0 mL/min
column temp.: 35 °C
detector: UV, 240 nm

suitability

application for HPLC
application for SPME

application(s)

environmental

Legal Information

SUPELCOSIL is a trademark of Sigma-Aldrich Co. LLC

Analyte

Description

    Propham, analytical standard
    Siduron, ampule of 1000 mg
    Linuron, analytical standard
    Chlorpropham, analytical standard
    Barban, analytical standard
    Neburon, PESTANAL®, analytical standard

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service