Skip to Content
Merck
All Photos(1)

Key Documents

796-0156

GC Analysis of Cocaine in Urine on a 100% Methyl Column after SPME using 100 μm PDMS Fiber

suitable for GC, application for SPME

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

gas chromatography (GC): suitable
solid phase microextraction (SPME): suitable

test parameters

sample/matrix: 0.5 mL urine (250 ng each analyte, 20 μL 2.5% NaF) in 1 mL vial
SPME fiber: polydimethylsiloxane, 100 μm (57300-U)
extraction: immersion, 30 min
desorption process: 3 min, 240 °C
column: 100% methyl polysiloxane, 30 m × 0.32 mm I.D., 0.25 μm (Supelco equivalent, Equity-1, 28055-U)
oven: 120 °C to 280 °C at 10 °C/min
inj. temp.: splitless (splitter opened after 1 min), 240 °C
detector: NPD, 280 °C
carrier gas: helium, 3 mL/min

suitability

application for SPME

application(s)

forensics and toxicology


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service