Skip to Content
Merck
All Photos(1)

Key Documents

64824

Supelco

Soxhlet Extraction Apparatus

size small

Synonym(s):

COMPLETE SOXHLET EXTRACTOR, SMALL, EA

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€502.00

€502.00


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
1 EA
€502.00

About This Item

UNSPSC Code:
12000000

€502.00


Please contact Customer Service for Availability

Request a Bulk Order

size

small

Joint

joint ST/NS extractor bottom joint
joint ST/NS extractor top joint

extractor I.D.

30 mm

extractor volume

50 mL

flask volume

125 mL

application(s)

food and beverages

Looking for similar products? Visit Product Comparison Guide

General description

Soxhlet Apparatus Kits
For continuous solvent extraction of semivolatile analytes from solid matrices.
Use this inert all-glass system for extracting semivolatile compounds from a solid or semi-solid sample matrix - soil, for example - into an organic extraction solvent, such as hexane, acetone, or methylene chloride. The Soxhlet apparatus is simple to set up and use, and it features ground glass joints for easy dismantling and cleaning.

Order glass or cellulose thimbles separately.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service