59987-U
Supel™ Carbon LC (2.7 µm) HPLC Columns
L × I.D. 15 cm × 2.1 mm, HPLC Column
Synonym(s):
Supel™ Carbon LC, 2.7 μm HPLC Column
Select a Size
€1,800.00
Select a Size
About This Item
€1,800.00
Recommended Products
Product Name
Supel™ Carbon LC, 2.7 μm HPLC Column, column L × I.D. 15 cm × 2.1 mm
material
stainless steel column
Agency
suitable for USP L109
product line
Supel™
packaging
1 ea of
parameter
≤250 °C temp. limit
≤9000 psi max. pressure (620 bar)
technique(s)
HPLC: suitable
LC/MS: suitable
UHPLC-MS: suitable
UHPLC: suitable
column L × I.D.
15 cm × 2.1 mm
surface area
155 m2/g
matrix
porous graphitic carbon (PGC) particle platform
particle size
2.7 μm
pore size
200 Å pore size
operating pH range
1-14
separation technique
mixed mode
reversed phase
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
and enhanced retention of compounds typically requiring hydrophilic interaction liquid chromatography (HILIC) to retain. Through the use of patent-pending synthetic procedures, a narrow particle size distribution is prevalent with this technology, further enhancing the chromatographic performance that this column can display.
Analysis Note
Recommended products
Legal Information
Storage Class Code
11 - Combustible Solids
WGK
nwg
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Related Content
Supel™ Carbon LC U/HPLC columns facilitate high-temperature and high-pressure separation of polar or charged compounds.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service