59205
Postcolumn Reactor, Single Bead String Reactor
Acid Washed/Silanized
Synonym(s):
SINGLE BEAD STRING REACTOR ACID WASHED/SILANIZED 250U
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41115854
size O.D. × I.D.
30 cm × 250 μm × 0.5 mm
storage temp.
2-8°C
Looking for similar products? Visit Product Comparison Guide
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
Don't see the Right Version?
If you require a particular version, you can look up a specific certificate by the Lot or Batch number.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service