Skip to Content
Merck
All Photos(1)

Key Documents

57690-U

RheFlex® PEEK Fittings

Long fitting set, 1/16 in. tubing

Synonym(s):

Polyether Ether Ketone Tube Fittings

Sign Into View Organizational & Contract Pricing

Select a Size

5 EA
€42.70

€42.70


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
5 EA
€42.70

About This Item

UNSPSC Code:
41115700
NACRES:
SB.52

€42.70


Please contact Customer Service for Availability

Request a Bulk Order

packaging

pkg of 5 ea

compatibility

1/16 in. tubing

Looking for similar products? Visit Product Comparison Guide

Features and Benefits

For Rheodyne valves. Hold to 5000 psi (350 kg/cm²).

Legal Information

RheFlex is a registered trademark of IDEX Health & Science, LLC

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

1–2 of 2 Questions  
  1. What is the Department of Transportation shipping information for this product?

    1 answer
    1. Transportation information can be found in Section 14 of the product's (M)SDS.To access the shipping information for this material, use the link on the product detail page for the product.

      Helpful?

  2. What is the length of product 57690-U, Rheflex PEEK Fitting?

    1 answer
    1. The length of Rheflex PEEK Fitting 57690-U is 33 mm, or 1.32 in.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service