Skip to Content
Merck
All Photos(1)

Key Documents

57281-U

Supelco

SPME LC Fiber Probe, C18

df 45 μm(C18, pkg of 5 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115724
NACRES:
NB.21

material

metal alloy fiber
plain red hub

needle size

22 ga

packaging

pkg of 5 ea

df

45 μm (C18)

technique(s)

solid phase microextraction (SPME): suitable

needle L

25 mm (1 in.)

matrix active group

C18 coating

application(s)

food and beverages

compatibility

for use with solvent desorption

separation technique

reversed phase

General description

The SPME-LC fiber probes are intended as single-use devices for the extraction of small molecules out of a fluid followed by solvent desorption and LC analysis.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Barbara Bojko et al.
Analytica chimica acta, 803, 75-81 (2013-11-13)
Metabolomics and biomarkers discovery are an integral part of bioanalysis. However, untargeted tissue analysis remains as the bottleneck of such studies due to the invasiveness of sample collection, as well as the laborious and time-consuming sample preparation protocols. In the
Florin Marcel Musteata et al.
Journal of pharmaceutical and biomedical analysis, 47(4-5), 907-912 (2008-05-13)
Pharmacokinetic (PK) studies in rats typically involve removal of serial blood samples following dosing. This research illustrates the development of a fast in vivo microextraction technique that has the potential to partly replace current sampling techniques based on blood draws
In Vivo Sampling of Environmental Organic Contaminants in Fish by Solid-Phase Microextraction
Zhang, X., et al.
TrAC, Trends in Analytical Chemistry, 32, 31-39 (2012)
Solid-Phase Microextraction. How Far are We from Clinical Practice?
Bojko, B., et al.
TrAC, Trends in Analytical Chemistry, 30 (9), 1505-1512 (2011)
Metabolic Profiling of Plasma from Cardiac Surgical Patients Concurrently Administered with Tranexamic Acid: DI-SPME?LC?MS Analysis
Bojko, B., et al.
Journal of Pharmaceutical Analysis, 4 (1), 6-13 (2014)

Articles

Biocompatible SPME devices employ C18 bonded porous silica sorbent particles, in a binder which resists fouling by biological matrix components

Accurate protein binding affinities were measured using bioSPME more rapidly than membrane dialysis (RED) techniques. Binding affinities correlated to the reference values.

Related Content

A demonstration of the use of innovative BioSPME fibers for the selective extraction of drugs and polar metbolites from biological matrices.

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service