Transportation information can be found in Section 14 of the product's (M)SDS.To access the shipping information for this material, use the link on the product detail page for the product.
51193-U
OPTI-GUARD® 3 mm Guard Column
C8 cartridge, pkg of 3 ea
About This Item
packaging
pkg of 3 ea
manufacturer/tradename
Opti-Guard®
matrix active group
C8 (octyl) phase
particle size
5 μm
separation technique
reversed phase
Looking for similar products? Visit Product Comparison Guide
General description
The two part holder is designed for use with any analytical column providing vital protection from dirty samples and strongly retained contaminants. An auto adjusting stem conforms perfectly to any tube stop depth resulting in a perfect zero-volume connection.
Note: cartridges not included with holder.
Legal Information
Storage Class Code
13 - Non Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
-
What is the Department of Transportation shipping information for this product?
1 answer-
Helpful?
-
-
What is the pore size and particle size of the material in Opti-Guard® HPLC Guard Columns?
1 answer-
The pore size is 100 Angstroms and the particle size is 40μm for the Opti-Guard® HPLC Guard Columns.
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service