Skip to Content
Merck
All Photos(1)

Key Documents

509965

Supelco

Model 206 SCOTTY® Regulator

with 1/8-inch tube connector included

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€900.00

€900.00


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
1 EA
€900.00

About This Item

UNSPSC Code:
41112500

€900.00


Please contact Customer Service for Availability

Request a Bulk Order

feature

gauge (4000psi)

packaging

pkg of 1 ea

application(s)

environmental

compatibility

for use with Scotty HP

Looking for similar products? Visit Product Comparison Guide

General description

  • Stainless steel body with 316L stainless steel/Elgiloy diaphragm
  • Supply pressure gauge 0-3000 psig
  • Delivery pressure range 0-100 psig (Delivery pressure gauge 0-200 psig)
  • CGA 180 connector

Footnote

Syringe adapter (P/N 609010) is optional, should be purchased separately

Legal Information

SCOTTY is a registered trademark of Air Liquide

related product

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service