Skip to Content
Merck
All Photos(1)

Documents

509531

Syringes with Removable Needle Valve

volume 100 μL, 100R-V-GT, needle size 23 ga, needle L × O.D. 50 mm × 0.63 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

bevel tip stainless steel needle (point style 2)

needle size

23 ga

description

needle valve in hub

packaging

pkg of 1 ea

manufacturer/tradename

SGE 005279

needle L × O.D.

50 mm × 0.63 mm

volume

100 μL

Looking for similar products? Visit Product Comparison Guide

General description

  • SGE Syringes with Removable Needle Valve, Model: 100R-V-GT.
  • Made of borosilicate glass, PTFE plunger tips, and KEL-F Luer cones.
  • Autoclavable syringes but the plunger should be removed.
  • Feature an interference fit between the plunger tip and the barrel, which enhances the gas sealing properties of the syringe.
  • Maximum inertness for liquid or gas samples.
  • Suitable for manual dispenser/diluter applications.
  • High accuracy of dispensed volume.


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service