Skip to Content
Merck
All Photos(1)

Documents

509248

SGE Needles for RN syringes

volume 1 μL, needle size 23 ga, needle L × O.D. 50 mm × 0.63 mm

Synonym(s):

NEEDLE 1UL, 23GA PT#1, 50MM LENGTH, EA

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

cone tip stainless steel needle (point style 1)

needle size

23 ga

description

1B-5C
replacement needles

packaging

pkg of 1 ea

manufacturer/tradename

SGE 034055

needle L × O.D.

50 mm × 0.63 mm

volume

1 μL

compatibility

for use with SGE 1BR-5

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service