Skip to Content
Merck
All Photos(1)

Key Documents

508888

Supelco

Clear glass 1.2 mL crimp top vial, flat bottom, 8 x 40 mm

volume 1.2 mL, closure type, crimp top vial, clear glass vial, pkg of 125 ea

Synonym(s):

Vials for Waters® 96-position carousel, 8 x 40 mm

Sign Into View Organizational & Contract Pricing

Select a Size

125 EA
€84.70

€84.70


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
125 EA
€84.70

About This Item

UNSPSC Code:
41122001

€84.70


Please contact Customer Service for Availability

Request a Bulk Order

material

clear glass vial

feature

closure type crimp top vial

packaging

pkg of 125 ea

manufacturer/tradename

Chromacol 1.2CWV

O.D.

8 mm

diam. × H

8 mm × 40 mm

volume

1.2 mL

fitting

plug for 8 mm

Looking for similar products? Visit Product Comparison Guide

General description

Crimp top vials (Clear glass, volume 1.2 mL, flat bottom, 8 x 40 mm) provide the best seal of any vials. They also have a large opening finish (6.0 mm). They are available with and without marking spots on the vial.

Legal Information

Waters is a registered trademark of Waters

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service