50245-U
Superspher® (4 μm) HPLC Column
phase C18 (octadecyl), 4 μm particle size, L × I.D. 25 cm × 4 mm
About This Item
Recommended Products
product name
Superspher® HPLC Column, phase C18 (octadecyl), 4 μm particle size, L × I.D. 25 cm × 4 mm
material
stainless steel column
Agency
suitable for USP L1
product line
Superspher®
feature
endcapped: no
manufacturer/tradename
Superspher®
packaging
1 ea of
parameter
≤70 °C temp. range
400 bar pressure (5801 psi)
technique(s)
HPLC: suitable
L × I.D.
25 cm × 4 mm
surface area
350 m2/g
matrix
octadecyl
fully porous particle
matrix active group
C18 (octadecyl) phase
particle size
4 μm
pore size
100 Å
operating pH
2-7.5
separation technique
reversed phase
Looking for similar products? Visit Product Comparison Guide
Related Categories
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service