Skip to Content
Merck
All Photos(1)

Documents

30291-U

Supelco

Tedlar® PLV Gas Sampling Bag

3L w/ Thermogreen® LB-2 Septa

Synonym(s):

Tedlar® Gas Sampling Bag

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104008
NACRES:
NB.24

product name

3L Tedlar® PLV Gas Sampling Bag w/Thermogreen® LB-2 Septa,

material

Tedlar® PVDF film

Quality Level

Agency

suitable for ASTM® D5504 (Sulfur Compounds in Natural Gas and Fuels by GC)
suitable for EPA 18 (Gaseous Organic Compounds; VOCs by GC)
suitable for EPA 40,TO-3,TO-15 (Volatile Organic Compounds (VOCs))
suitable for EPA TO-12 (Non-Methane Organic Compounds (NMOC))
suitable for EPA TO-14A (Volatile Organic Compounds (VOCs) by GC/MS)
suitable for NIOSH 3704 (Perchloroethylene)

description

Push/Pull Lock Valve (PLV)
septum type: yes; Thermogreen® LB-2

packaging

pkg of 10 bags

technique(s)

whole air sampling: suitable

maximum volume × W × L

3 L × 10 in. × 10 in.

application(s)

air monitoring
environmental
industrial hygiene

compatibility

for use with Calibration mixes - gas phase standards/gas mixtures

Looking for similar products? Visit Product Comparison Guide

General description

Tedlar is recommended in several US EPA methods for sampling VOCs and sulfur compounds. Our Tedlar is made from a high-quality 2 mil Tedlar film for superior inertness, impermeability, sample integrity and good recovery data. Our Push Lock Valve (PLV) and seam-sealing process ensure that these bags are sturdy and virtually leak-proof, even under the most demanding sampling and shipping conditions.

Application


  • Preservation of exhaled breath samples for analysis by off-line SESI-HRMS: Demonstrates the utility of 3L Tedlar® PLV Gas Sampling Bags in preserving breath samples for secondary electrospray ionization-high resolution mass spectrometry, enhancing diagnostic capabilities in medical research (Sola-Martínez et al., 2023).

  • Quantitative GC-TCD Measurements of Major Flatus Components: Utilizes 3L Tedlar® PLV Gas Sampling Bags for gas chromatography with a thermal conductivity detector to study dietary effects on flatus composition, contributing to better understanding of digestive processes (Freire et al., 2022).

  • Quantification of volatile organic compounds by secondary electrospray ionization-high resolution mass spectrometry: Highlights the role of 3L Tedlar® PLV Gas Sampling Bags in the capture and quantification of volatile organic compounds, critical for environmental and chemical analysis (Liu et al., 2021).

  • Application of a Microfluidic Gas-to-Liquid Interface for Extraction of Target Amphetamines and Precursors from Air Samples: Details the use of 3L Tedlar® PLV Gas Sampling Bags in microfluidic systems for precise air sampling and extraction, aiding forensic and environmental studies (Collins et al., 2020).

  • Determination of linear and cyclic volatile methyl siloxanes in biogas and biomethane by solid-phase microextraction and gas chromatography-mass spectrometry: Discusses the effectiveness of 3L Tedlar® PLV Gas Sampling Bags in sampling for the analysis of complex gas mixtures, important for environmental monitoring and biogas quality control (Ghidotti et al., 2019).

Legal Information

ASTM is a registered trademark of American Society for Testing and Materials
Tedlar is a registered trademark of E. I. du Pont de Nemours and Company
Thermogreen is a registered trademark of Merck KGaA, Darmstadt, Germany

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service