Skip to Content
Merck
All Photos(1)

Documents

29896-U

Supelco

MET-SimDis Capillary GC Column

L × I.D. 5 m × 0.53 mm, df 2.65 μm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115710
NACRES:
SB.54

material

metal

Quality Level

Agency

ASTM® 2887,2877 (extended)

parameter

-25-400 °C temperature (isothermal or programmed)

Beta value

50

df

2.65 μm

technique(s)

gas chromatography (GC): suitable

L × I.D.

5 m × 0.53 mm

application(s)

petroleum

column type

capillary non-polar

Looking for similar products? Visit Product Comparison Guide

General description

Application: This rugged metal column is designed for simulated distillation, an application performed in the petroleum industry that reveals the boiling point distribution of a sample.
USP Code: None
Phase:
  • Bonded
  • Proprietary
Temp. Limits:
  • <2 μm: -25 °C to 450 °C (isothermal or programmed)
  • >2 μm: -25 °C to 400 °C (isothermal or programmed)

Legal Information

ASTM is a registered trademark of American Society for Testing and Materials

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service