Skip to Content
Merck
All Photos(1)

Documents

29847-U

SGE Syringes for eVol® XCHANGE® Analytical Syringe Digital Drive

volume 0.2-5 μL, needle size 25 ga, needle L × O.D. × I.D. 50 mm × 0.5 mm × 0.2 mm, bevel tip stainless steel needle, pkg of 1 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.03

material

bevel tip stainless steel needle

needle size

25 ga

feature

5 μL eVol® syringe

packaging

pkg of 1 ea

manufacturer/tradename

SGE 2910020

needle L × O.D. × I.D.

50 mm × 0.5 mm × 0.2 mm

volume

0.2-5 μL

Looking for similar products? Visit Product Comparison Guide

General description

XCHANGE® analytical syringes can be easily and quickly changed. This allows the user to choose the best syringe for the volume being measured. It also allows the user to dedicate individual syringe to specific liquids or methods, reducing the possibility of cross-contamination. Only a few XCHANGE syringes are requied to dispense liquid volumes from 0.2 μL to 500 μL.

Legal Information

XCHANGE is a registered trademark of SGE Analytical Science Pty Ltd.
eVol is a registered trademark of SGE Analytical Science Pty Ltd.

Storage Class Code

13 - Non Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service