Skip to Content
Merck
All Photos(1)

Documents

29663-U

Supelco

Certified Vial Kit, Low Adsorption (LA) QsertVial

volume 0.3 mL, QsertVial, amber glass vial, natural PTFE/silicone septa, thread for 9 mm

Synonym(s):

Low Adsorption Vial Kit

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

amber glass vial
light blue polypropylene cap
natural PTFE/silicone septa

feature

closure type blue polypropylene hole cap
closure type screw top vial

packaging

pkg of 100 ea

O.D. × H × I.D.

12 mm × 32 mm × 6 mm

volume

0.3 mL

fitting

thread for 9 mm

compatibility

for use with Agilent/HP
for use with Thermo Fisher
for use with Waters

Looking for similar products? Visit Product Comparison Guide

Related Categories

Legal Information

QSertVial is a trademark of QIS, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

2-layer SPE cartridge efficiently reduces background for ginger contaminant analysis.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service