Skip to Content
Merck
All Photos(1)

Key Documents

29629-U

SGE autosampler syringes, fixed needle, for CTC/LEAP

25F-C/F-GT-0.63, Slim line, Gas tight, volume 25 μL, needle size 23 ga, needle L × O.D. 50 mm × 0.63 mm

Synonym(s):

CTC/LEAP Fixed-Needle SGE Autosampler Syringes

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€139.00

€139.00


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
1 EA
€139.00

About This Item

UNSPSC Code:
41122001
NACRES:
NB.03

€139.00


Please contact Customer Service for Availability

Request a Bulk Order

material

cone tip needle (point style 1)
glass syringe

needle size

23 ga

description

color (green)

feature

syringe type F (cemented needle)

packaging

pkg of 1 ea

manufacturer/tradename

SGE 003987

needle L × O.D.

50 mm × 0.63 mm

volume

25 μL

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service