Transportation information can be found in Section 14 of the product's (M)SDS.To access the shipping information for this material, use the link on the product detail page for the product.
29486-U
SLB®-IL61 Capillary GC Column
L × I.D. 30 m × 0.25 mm, df 0.20 μm
Select a Size
€872.00
Select a Size
About This Item
€872.00
Recommended Products
material
fused silica
parameter
40-290 °C temperature (isothermal or programmed)
Beta value
313
df
0.20 μm
technique(s)
gas chromatography (GC): suitable
L × I.D.
30 m × 0.25 mm
matrix active group
Non-bonded; 1,12-Di(tripropylphosphonium)dodecane bis(trifluoromethanesulfonyl)imide trifluoromethanesulfonate phase
column type
capillary polar
Looking for similar products? Visit Product Comparison Guide
General description
USP Code: None
Phase:
- Non-bonded
- 1,12-Di(tripropylphosphonium)dodecane bis(trifluoromethylsulfonyl)imide trifluoromethylsulfonate
- 40 °C to 290 °C (isothermal or programmed)
Other Notes
Legal Information
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Articles
In order to cover a broad range of possible solute-stationary phase interactions, 95 solutes with varied functional groups were selected to perform stationary phase characterization.
Protocols
Ionic liquid capillary GC columns enhance polar analyte inertness, addressing challenges in chromatography with improved stationary phases.
-
What is the Department of Transportation shipping information for this product?
1 answer-
Helpful?
-
-
Are all the SLB Ionic Liquid Capillary Columns GC-MS compatible?
1 answer-
SLB-IL59, SLB-IL60, SLB-IL61, SLB-IL76, SLB-IL82, SLB-IL100 and SLB-IL111 Ionic Liquid Capillary Columns are all GC-MS compatible.
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service