Skip to Content
Merck
All Photos(1)

Documents

28679-U

Supelco

Humonic Optiflow 520 Digital Volumetric (Bubble) Flowmeter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41112500
NACRES:
SB.54

parameter

0.5-500 mL/min flow rate

application(s)

environmental

General description

A digital bubble flowmeter is one of the most useful tools in a GC lab. They are very reliable, and easy to use. The principle is that optical sensors detect when the bubble enters and exits the calibrated tube. A microprocessor then calculates the resulting volumetric flow rate and displays it on a small screen.
  • Mode: volumetric (bubble)
  • Split ratio mode: yes
  • Gases: all
  • Inlet: 1/8” I.D. flexible tubing (included)
  • Flow range: 0.5 to 500 mL/min
  • Resolution: 0.01 mL/min (for flows 0.50-9.99 mL/min), 0.1 mL/min (for flows 10.0-99.9 mL/min), and 1.0 mL/min (for flows 100-500 mL/min)
  • Accuracy: ± 3% of reading
  • Display: digital
  • Calibration: 3-point, NIST traceability, recalibration service available
  • Size: 9” H x 6” W x 5” D
  • Weight: 2.4 lbs.
  • Power: 9 V alkaline battery (automatic shutoff feature conserves battery)
  • CE mark: no
  • Data output: none

Other Notes

Included with this product are: flowmeter, glassware (flow tube), squeeze bulb, bulb clamp, and flexible tubing.

Storage Class Code

13 - Non Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service