Skip to Content
Merck
All Photos(2)

Key Documents

28011-U

Supelco

TurboMatrix storage cap

greener alternative

brass, for use with PerkinElmer Turbomatrix

Sign Into View Organizational & Contract Pricing

Select a Size

20 EA
€809.00

€809.00


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
20 EA
€809.00

About This Item

UNSPSC Code:
41104008
NACRES:
NB.24

€809.00


Please contact Customer Service for Availability

Request a Bulk Order

material

brass

packaging

pkg of 20 ea

manufacturer/tradename

M0413624

greener alternative product characteristics

Waste Prevention
Safer Solvents and Auxiliaries
Learn more about the Principles of Green Chemistry.

sustainability

Greener Alternative Product

maximum temperature

260 °C

technique(s)

active air sampling: suitable

H × W × D

17 cm × 10.0 cm × 1.5 cm

application(s)

air monitoring
environmental
industrial hygiene

compatibility

for use with PerkinElmer Turbomatrix

greener alternative category

General description

We are committed to bringing you greener alternative products, which adhere to one or more of The 12 Principles of Greener Chemistry. Thermal desorption tubes are reusable at least 50 to 100 times, and reduces the usage of accessories like transfer vials, caps, and pipette tips, thus aligns with “Waste Prevention”. Also, these tubes eliminate the usage of toxic solvents like CS2 to extract the VOCs of interest, and thus aligns with “Safer Solvents and Auxiliaries” principle. Click here for more information.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service