Skip to Content
Merck
All Photos(1)

Documents

27454-U

Supelco

Crimp seals with PTFE/rubber septa

seal diam. × thickness 20 mm × 3.0 mm,

pressure release open center

, PTFE/rubber septum, pkg of 100 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

PTFE/rubber septum
silver aluminum seal

packaging

pkg of 100 ea

seal diam. × thickness

20 mm × 3.0 mm

compatibility

for use with 20mm crimp top vial
for use with 6mL, 10mL, 20mL headspace vials

Looking for similar products? Visit Product Comparison Guide

Related Categories

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service