Skip to Content
Merck
All Photos(1)

Key Documents

27237-U

Supelco

Septa, PTFE/Silicone

transparent PTFE/silicone, diam. × thickness × PTFE thickness 20 mm × 0.100 in. × 10 mil, pkg of 100 ea

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
€164.00

€164.00


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
100 EA
€164.00

About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

€164.00


Please contact Customer Service for Availability

Request a Bulk Order

material

PTFE face
silicone body
transparent PTFE/silicone

packaging

pkg of 100 ea

parameter

250 °C temp. limit

O.D.

20 mm

diam. × thickness × PTFE thickness

20 mm × 0.100 in. × 10 mil

compatibility

for use with 20 mm crimp seal, 22 mm hole cap, 22 mm solid cap

Looking for similar products? Visit Product Comparison Guide

Application

Septa, PTFE/Silicone have been used to seal the headspace vial in the determination of methylene chloride in urine samples by solid-phase microextraction technique combined with gas chromatography.[1]

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Monitoring of occupational exposure to methylene chloride: sampling protocol and stability of urine samples.
Hoffer E, et al.
Journal of Analytical Toxicology, 29(8), 794-798 (2005)

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service