Skip to Content
Merck
All Photos(1)

Key Documents

27075-U

Supelco

Vials, crimp top

volume 0.1 mL, polypropylene, closure type, crimp top vial, O.D. × H × I.D. 12 mm × 32 mm × 4.6 mm, pkg of 100 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

polypropylene

feature

closure type crimp top vial

packaging

pkg of 100 ea

O.D. × H × I.D.

12 mm × 32 mm × 4.6 mm

volume

0.1 mL

fitting

thread for 11 mm

Looking for similar products? Visit Product Comparison Guide

General description

Polypropylene crimp top vials are available in a wide range of volumes and configurations. Breakage is not an issue with plastic vials, and they are nonreactive with most sample chemistries.
  • Compatible with many solvents.
  • Optimal choice when working with proteins.
  • Ideal for ion-chromatography (IC) applications.
  • Suitable for insert-free microsampling.
  • An excellent choice for storing pH sensitive samples.
  • Economical to purchase.

These standard and large opening vials are used with aluminum seals.

Legal Information

WHEATON is a registered trademark of Wheaton Industries, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service