Skip to Content
Merck
All Photos(1)

Key Documents

25936

Supelco

Glass Packed GC Column (fits Agilent, Configuration "A")

phase 4% Carbowax 20M, matrix 80/120 Carbopack B DA support, L × O.D. × I.D. 6.0 ft (1.8 m) × 1/4 in. × 2.0 mm

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€301.00

€301.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
€301.00

About This Item

UNSPSC Code:
41115700

€301.00


Please contact Customer Service for Availability

material

glass column

manufacturer/tradename

Agilent

parameter

0-200 °C temperature (isothermal or programmed)

technique(s)

gas chromatography (GC): suitable

L × O.D. × I.D.

6.0 ft (1.8 m) × 1/4 in. × 2.0 mm

matrix

80/120 Carbopack B DA support

matrix active group

4% Carbowax 20M phase

column type

packed GC

compatibility

for use with Agilent Configuration A

Looking for similar products? Visit Product Comparison Guide

General description

Use a glass column for applications where high inertness is required, such as for the analysis of active analytes. All glass columns undergo a proprietary high temperature silanization to ensure inertness. This column fits Agilent 5880, 5890, 6890. 7820, and 7890 (configuration A, on-column injection, all detectors except TCD).

Application

lactic acid/volatile fatty acids

Storage Class Code

11 - Combustible Solids

WGK

nwg

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service