Skip to Content
Merck
All Photos(1)

Documents

24701

Supelco

Insert for 2 mL standard opening vial, 4.6 mm I.D.

volume 0.25 mL, clear glass (shell style), O.D. × H 5 mm × 31 mm, pkg of 200 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121806

material

clear glass (shell style)

packaging

pkg of 200 ea

O.D. × H

5 mm × 31 mm

volume

0.25 mL

compatibility

for use with 12 × 32mm vials with 4.6mm I.D.

Looking for similar products? Visit Product Comparison Guide

General description

Vial inserts allow the use of smaller sample volumes with standard autosampler vials. Inserts are generally chosen based on the inner diameter of the vial neck. Standard opening vials (4.6 mm ID) require a 5 mm OD insert.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service