24313
SPB®-1000 Capillary GC Column
L × I.D. 30 m × 0.25 mm, df 0.25 μm
About This Item
Recommended Products
material
fused silica
Agency
meets requirements for USP G25 and G35
parameter
60-200 °C temperature (isothermal)
60-220 °C temperature (programmed)
Beta value
250
df
0.25 μm
technique(s)
gas chromatography (GC): suitable
L × I.D.
30 m × 0.25 mm
matrix active group
Bonded; acid-modified poly(ethylene glycol) phase
application(s)
agriculture
chemicals and industrial polymers
cleaning products
clinical
cosmetics
environmental
food and beverages
forensics and toxicology
personal care
column type
capillary polar
storage temp.
room temp
Looking for similar products? Visit Product Comparison Guide
General description
USP Code: This column meets USP G25 and G35 requirements.
Phase:
- Bonded
- Acid-modified poly(ethylene glycol)
- 60 °C to 200 °C (isothermal) or 220 °C (programmed)
Application
Other Notes
Legal Information
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Personal Protective Equipment
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Chromatograms
suitable for GC, application for SPEOur team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service