Skip to Content
Merck
All Photos(1)

Key Documents

24105-U

Supelco

SP®-2331 Capillary GC Column

L × I.D. 60 m × 0.32 mm, df 0.20 μm

Synonym(s):

SP-2331, 60M .20UM.32MM

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€1,510.00

€1,510.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
€1,510.00

About This Item

UNSPSC Code:
77101502
eCl@ss:
32119290
NACRES:
SB.54

€1,510.00


Please contact Customer Service for Availability

material

fused silica

Quality Level

Agency

suitable for EPA 1613

parameter

≤25-275 °C temperature (isothermal or programmed)

Beta value

400

df

0.20 μm

technique(s)

gas chromatography (GC): suitable

L × I.D.

60 m × 0.32 mm

application(s)

agriculture
environmental
food and beverages

column type

capillary highly polar

Looking for similar products? Visit Product Comparison Guide

General description

Application: A highly polar cyanosiloxane column specially tested for analyses of dioxins, specifically tetrachlorodibenzodioxin (TCDD) isomers. Because the phase is stabilized, it has a maximum temperature slightly higher than non-bonded cyanosiloxane columns.
USP Code: None
Phase:
  • Stabilized
  • Proprietary
Temp. Limits:
  • Subambient to 275 °C (isothermal or programmed)

Application

SP®-2331 GC column maybe used in high-resolution gas chromatography, with mass selective detection for the analysis of polychlorodibenzodioxins and polychlorodibenzofurans with 1 to 8 chlorine substituents.[1]

Other Notes

We offer a variety of chromatography accessories including analytical syringes

Legal Information

SP is a registered trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Vyacheslav N Fishman et al.
Journal of chromatography. A, 1139(2), 285-300 (2006-12-13)
The applicability of 13 different GC columns (Agilent HP-5MS, Restek Rtx-5MS, Rtx-Dioxin2, Supelco Equity 5, SP-2331, Varian VF-5MS, CP-Sil 8 CB LowBleed/MS, J&W Scientific DB-5, DB-225, DB-XLB, DB-5MS, Phenomenex ZB-5MS, and ZB-5UMS) for US Environmental Protection Agency (EPA) methods 1613b
The determination of chlorinated biphenyls, chlorinated dibenzodioxins, and chlorinated dibenzofurans by GC-MS.
Karlheinz B
Journal of High Resolution Chromatography, 15 (4), 260-270 (1992)
Anna Malmvärn et al.
Environmental science & technology, 39(21), 8235-8242 (2005-11-22)
Polybrominated dibenzo-p-dioxins (PBDDs) are known to be formed as byproducts in connection with the manufacture and combustion of products containing brominated flame retardants. However, to date little is known about the occurrence of PBDDs in biological samples. The aim of
Lan Do et al.
Journal of chromatography. A, 1347, 137-145 (2014-05-13)
Principal component analysis (PCA) was applied for evaluating the selectivity of 22 GC columns for which complete retention data were available for the 136 tetra- to octa-chlorinated dibenzo-p-dioxins (PCDDs) and dibenzofurans (PCDFs). Because the hepta- and octa-homologues are easy to

Related Content

This page is intended to make it easier to find the consumables you need based on the analytical method you’re using. Methods included on this page come from the EPA, Standard Methods and ASTM.

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service