Skip to Content
Merck
All Photos(1)

Key Documents

24031

Supelco

SPB®-1 Capillary GC Column

L × I.D. 60 m × 0.25 mm, df 1.00 μm

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€1,250.00

€1,250.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
€1,250.00

About This Item

UNSPSC Code:
41115710
eCl@ss:
32119290

€1,250.00


Please contact Customer Service for Availability

material

fused silica

Agency

meets requirements for USP G1, G2, and G9

parameter

-60-320 °C temperature (isothermal or programmed)

Beta value

63

df

1.00 μm

technique(s)

gas chromatography (GC): suitable

L × I.D.

60 m × 0.25 mm

matrix active group

Bonded; poly(dimethyl siloxane) phase

column type

capillary non-polar

Looking for similar products? Visit Product Comparison Guide

General description

Application: This column is often used for traditional general purpose applications, where a non-polar column is required. Analytes will be separated primarily according to boiling point.
USP Code: This column meets USP G1, G2, and G9 requirements.
Phase:
  • Bonded
  • Poly(dimethyl siloxane)
Temp. Limits:
  • ≤0.32 mm I.D., <2 μm: -60 °C to 320 °C (isothermal or programmed)
  • ≤0.32 mm I.D., ≥2 μm: -60 °C to 300 °C (isothermal or programmed)
  • ≥0.53 mm I.D., <2 μm: -60 °C to 300 °C (isothermal) or 320 °C (programmed)
  • ≥0.53 mm I.D., ≥2 μm: -60 °C to 260 °C (isothermal) or 280 °C (programmed)
Capillary GC column is also known as open tubular column. The carrier gas flows through the central aperture and is unrestricted throughout the length of the column.[1]

Application

SPB®-1 Capillary GC Column was used for speciation of the nitrogen compounds (quantitatively), which are polar and somewhat basic in nature, with chemiluminescence detection.[2]

Other Notes

We offer a variety of chromatography accessories including analytical syringes

Legal Information

SPB is a registered trademark of Merck KGaA, Darmstadt, Germany

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

S Hasnain et al.
Environmental pollution (Barking, Essex : 1987), 81(2), 179-184 (1993-01-01)
Five Pseudomonad strains, SPb-1, SPb-2, SPb-3, (from a water sample), SPb-4, and SPb-5 (from rhizosphere), which could tolerate lead acetate up to 1000 microm ml(-1), were isolated from an industrially polluted area around Kasoor, Pakistan. Only SPb-5 harbours a lead-resistant
Speciation of nitrogen compounds in gasoline and diesel range process streams by capillary column gas chromatography with chemiluminescence detection.
Birbal C
Journal of Chromatographic Science, 35 (3), 97-104 (1997)
Scott RPW.
Introduction to Analytical Gas Chromatography, 101-102 (1997)

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service