Skip to Content
Merck
All Photos(1)

Key Documents

22813-U

Porter Model 4000 Miniature Pressure Regulator

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€378.00

€378.00


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
1 EA
€378.00

About This Item

UNSPSC Code:
41112500
NACRES:
SB.54

€378.00


Please contact Customer Service for Availability

Request a Bulk Order

General description

Provides the same control and stability at lower pressures as the larger low flow pressure regulator (Cat. No. 22816), but requires much less space. The 1/8 in. (2.9 cm) O.D. body fits into the smallest of instruments. Recommended for flows of 0-500 cc/min. A 10 psi pressure change will not change the outlet pressure by more than 0.05 psi. From 2 cc/min to 250 cc/min, the outlet pressure will not change by more than 0.2 psi.

Specifications
  • Flow Capacity: 0-15 liters/min (60 psig helium supply, 15 psig outlet)
  • Regulation Range: 0-60 psig (0-4.2 kg/cm2)
  • Max. Operating Pressure: 250 psig (17.6 kg/cm2)
  • Pressure Drop Required: >10 psi (0.7 kg/cm2)
  • Construction: aluminum body & bonnet, stainless steel diaphragm

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service