Skip to Content
Merck
All Photos(1)

Documents

22494

Supelco

Supeltex M-4 Capillary Ferrule, General Purpose

I.D. 1.0 mm, 0.75 mm Column I.D., pkg of 10 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121815

packaging

pkg of 10 ea

I.D.

1.0 mm

compatibility

0.75 mm Column I.D.

Looking for similar products? Visit Product Comparison Guide

General description

Capillary ferrules have a precision bore which is centrally located. During assembly of a connector, fiber is fixed within the ferrule using adhesive before grinding and polishing for end preparation.
Supelco has refined the design of these graphite ferrules to provide a clean, sharp profile with minimal flash.

Characteristics:
Seals at one-quarter turn past fingertight. Maximum sealing surface contact, reduced risk of column contamination at installation.

Material Composition: flexible graphite

Maximum Temperature: 450 °C

Legal Information


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Senior John M.
Optical Fiber Communications , 245-245 (2009)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service