Skip to Content
Merck
All Photos(1)

Key Documents

22462

Supelco

Supeltex M-4 Capillary Ferrule, General Purpose

I.D. 0.5 mm, 0.32 mm Column I.D., pkg of 10 ea

Sign Into View Organizational & Contract Pricing

Select a Size

10 EA
€79.10

€79.10


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
10 EA
€79.10

About This Item

UNSPSC Code:
41121815

€79.10


Please contact Customer Service for Availability

Request a Bulk Order

packaging

pkg of 10 ea

I.D.

0.5 mm

compatibility

0.32 mm Column I.D.

Looking for similar products? Visit Product Comparison Guide

General description

Supelco has refined the design of these graphite ferrules to provide a clean, sharp profile with minimal flash.

Characteristics:
Seals at one-quarter turn past fingertight. Maximum sealing surface contact, reduced risk of column contamination at installation.

Material Composition: flexible graphite

Maximum Temperature: 450 °C

Legal Information


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service