Skip to Content
Merck
All Photos(1)

Key Documents

22282

Valco® Precision Sampling Syringe, Series C, Removable needle

volume 5 mL, bevel tip stainless steel needle (point style 2), needle L × O.D. × I.D. 2 in. × 0.029 in. × 0.012 in.

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

bevel tip stainless steel needle (point style 2)

description

Series C

feature

removable needle

packaging

pkg of 1 ea

manufacturer/tradename

VICI 030035

needle L × O.D. × I.D.

2 in. × 0.029 in. × 0.012 in.

volume

5 mL

Looking for similar products? Visit Product Comparison Guide

General description

Series C - Removable Needle: A heavy duty gas syringe, it features a positive rear plunger stop and a special low-dead
volume, removable needle. No sample storage capacity.

Legal Information

Valco is a registered trademark of Valco Instruments Co. Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service