Skip to Content
Merck
All Photos(1)

Key Documents

20394

In-Line Pressure Gauge

pressure range 0-60 psi, gauge only (tee not included)

Synonym(s):

PRESSURE GAUGE 0-60PSIG EA

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€81.30

€81.30


Please contact Customer Service for Availability

Request a Bulk Order

Select a Size

Change View
1 EA
€81.30

About This Item

UNSPSC Code:
41112500

€81.30


Please contact Customer Service for Availability

Request a Bulk Order

feature

gauge only (tee not included)

parameter

0-60 psi pressure range

technique(s)

gas chromatography (GC): suitable

Looking for similar products? Visit Product Comparison Guide

General description

Install a pressure gauge in the gas delivery system to measure pressure at any given point. For example, install one upstream and downstream of the High Capacity Gas Purifier. When the pressure drop across the purifier exceeds 10 psi, the converter tube should be replaced. Contains:
  • 2 in. (5 cm) diameter steel and copper alloy gauge
  • NPT to Swagelok adapter
  • 1/8 in. tee
Nuts and ferrules included.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service