Skip to Content
Merck
All Photos(1)

Key Documents

12437

Supelco

Metal Packed GC Column (General Configuration)

phase none, matrix 80/100 Porapak Q support, L × O.D. × I.D. 6.0 ft (1.8 m) × 1/8 in. × 2.1 mm

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€186.00

€186.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
€186.00

About This Item

UNSPSC Code:
41115710

€186.00


Please contact Customer Service for Availability

material

stainless steel column

Quality Level

parameter

0-250 °C temperature (isothermal or programmed)

technique(s)

gas chromatography (GC): suitable

L × O.D. × I.D.

6.0 ft (1.8 m) × 1/8 in. × 2.1 mm

matrix

80/100 Porapak Q support

matrix active group

none phase

column type

packed GC

compatibility

for use with General Configuration

Looking for similar products? Visit Product Comparison Guide

General description

An economical metal column should be used for less demanding applications where the inertness of glass is not required. This column is of a general configuration, and can be carefully bent to fit most instruments.
Packed column made up of stainless steel are basically employed when higher carrier gas flow rates are employed as they can sustain elevated pressure. Stainless steel columns are usually washed with dilute hydrochloric acid, then with water followed by methanol, acetone, methylene dichloride and n-hexane in order to remove any corrosion products and traces of lubricating agents.[1]

Application

Porapak Q packed in a stainless steel GC column maybe used for oxidation reduction experiments for designing of appropriate surface sites for ruthenium-ceria catalysts supported on graphite by controlled preparation method.[2]

Storage Class Code

11 - Combustible Solids

WGK

WGK 3


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Scientific Bases for the Preparation of Heterogeneous Catalysts.
Gaigneaux E, et al.
Science, 751-752 (2010)
Introduction to Analytical Gas Chromatography.
Scott RPW.
Science, 102-108 (1997)

Questions

1–4 of 4 Questions  
  1. What is the material of the column tube? Would it be 316 Stainless Steel?

    1 answer
    1. The column in this product is manufactured from premium grade 304 stainless steel.

      Helpful?

  2. What is the maximum temperature for Porapak Q packing?

    1 answer
    1. The maximum temperature for Porapak Q packing is 250 degrees Celcius.

      Helpful?

  3. What is the Department of Transportation shipping information for this product?

    1 answer
    1. Transportation information can be found in Section 14 of the product's (M)SDS.To access the shipping information for this material, use the link on the product detail page for the product.

      Helpful?

  4. What is the difference between Stainless Steel Packed Columns Product No. 13037-U and Product No. 12437

    1 answer
    1. The columns are identical except for the fittings shipped with them.  Product No. 13037-U is shipped with stainless steel nuts and M-2A ferrules.  Product No. 12437 is shipped with brass nuts and ferrules.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service