Skip to Content
Merck
All Photos(1)

Key Documents

Z765708

Incu-Shaker 10 L

AC/DC input 230 V AC, UK plug

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€7,640.00

€7,640.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
€7,640.00

About This Item

UNSPSC Code:
41103811
NACRES:
NB.77

€7,640.00


Please contact Customer Service for Availability

feature

timer 1 min. to 48 hours, continuous

packaging

pack of 1 ea

manufacturer/tradename

Benchmark Scientific H2010-E-UK

temperature measuring range

5-60 °C

parameter

30-300 rpm speed

W × D × H

20 in. × 26 in. × 19 in.

platform L × W

17.8 in. × 17.8 in.

weight

170 lb

Looking for similar products? Visit Product Comparison Guide

General description

Incu-Shaker 10 L is a heavy-duty performer, designed for heavy workloads and continuous use. Its outstanding temperature accuracy and uniformity are supported by proprietary heat distribution technology that ensures that temperatures are precisely maintained throughout the chamber.

Inconsistencies due to stratification are reduced to negligible levels and the selected temperature is precisely maintained within 0.25%, even in the corners.

The powerful brushless induction drive is designed for years of trouble-free service, even under continuous use conditions with heavy loads. Noise and vibration are minimized by an advanced, computer designed motor isolation system.

A standard, rubber mat platform is included and is ideal for use with tissue culture flasks, Petri dishes, staining trays and other flat vessels. The convenient MAGic Clamp platform is also available for use with Erlenmeyer flasks and test tube racks.

The unique, magnetic attachment method is the easiest way to instantly change between flask clamps of different sizes.

Legal Information

Incu-Shaker is a trademark of Benchmark Scientific, Inc.
MAGic Clamp is a trademark of Benchmark Scientific, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service