Skip to Content
Merck
All Photos(1)

Key Documents

Z764140

BeadBug microtube homogenizer

AC/DC input 230 V AC, UK plug

Synonym(s):

bead mill, laboratory blender, laboratory homogenization, laboratory tube mill, laboratory tube mixer, tissue disruption

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€1,080.00

€1,080.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
€1,080.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.22

€1,080.00


Please contact Customer Service for Availability

description

Timer: 3 sec to 3 min.
holds 3 x 2.0 mL tubes

manufacturer/tradename

Benchmark Scientific D1030-UK

parameter

2700-4000 rpm speed

W × L × H

6.9 in. (17 cm) × 8.3 in. (21 cm) × 5.3 in. (13.5 cm)

weight

5 lb

Looking for similar products? Visit Product Comparison Guide

General description

The BeadBug is a high energy benchtop homogenizer that sets the performance standard for personal sized cell disruption and lysis instruments.

Simultaneous homogenization of up to 3 samples takes place (often within 45 seconds) inside the disposable 2 mL screw cap microtubes. The optimized mixing motion causes rapid cell disruption through constant high velocity impact from the hardened micro-beads chosen specifically for your sample type.

With up to three tube capacity and a foot print of just 7 x 8 in., the BeadBug is the ideal homogenizing instrument for low to medium throughput laboratories.

Legal Information

BeadBug is a trademark of Benchmark Scientific, Inc.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service