Skip to Content
Merck
All Photos(1)

Documents

Z744293

Wilmad® Sapphire NMR Tube

pack of 1 ea, tube O.D. 10 mm, tube L 7 in.

Synonym(s):

NMR sample tube, NMR sample vessel

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121705
NACRES:
NB.15

material

sapphire

packaging

pack of 1 ea

manufacturer/tradename

Wilmad WG-508-7

tube L

7 in.

tube O.D.

10 mm

suitability

suitable for NMR

General description

Sapphire (Al2O3 single crystal) has extraordinary hardness and high melting temperature around 2000°C. Due to its single crystal structure, it has outstanding chemical resistance to corrosive solvents, including HF acid. Guaranteed straightness for optimized shimming quality and tested in spinner turbines for OD fitting. It is recommended to use an epoxy glue if connecting to a metal gas line.

Application

NMR, High Pressure NMR up to 400 Bar, 19F Studies, 29Si Studies

Features and Benefits

  • Melting temperature around 2000°C
  • Chemical resistance to corrosive solvents, including HF acid.

Legal Information

Wilmad is a registered trademark of SP Industries

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service