Skip to Content
Merck
All Photos(1)

Documents

Z743683

Tough-Tags, sidewall

white, L × W 1.50 in. × 0.25 in., pkg of 1000 Roll

Synonym(s):

solvent resistant labels, temperature resistant labels

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
55121611
NACRES:
NB.35

packaging

pkg of 1000 Roll

manufacturer/tradename

Diversified Biotech TT-SWALL

technique(s)

cryopreservation: suitable

L × W

1.50 in. × 0.25 in.

color

white

General description

Tough-Tags for multiwell plate sidewalls
  • Temperature resistant from -40°C to 150°C
  • Accept many marking instruments
  • Sized perfactly to fit microplate sidewalls

Legal Information

Tough-Tags is a trademark of Diversified Biotech

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service