Skip to Content
Merck
All Photos(1)

Key Documents

Z743566

Petri-Seal adhesive sealing film

yellow, L × W 12.5 in. × 32.9 in.

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€36.50

€36.50


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
€36.50

About This Item

UNSPSC Code:
41122410
NACRES:
NB.35

€36.50


Please contact Customer Service for Availability

sterility

non-sterile

packaging

pack of 1 ea

manufacturer/tradename

Diversified Biotech PSEAL-108Y

L × W

12.5 in. × 32.9 in.

color

yellow

Looking for similar products? Visit Product Comparison Guide

General description

A sealing tape designed specifically for petri dishes and multiwell plates.

Conforms to the irregular perimeter to seal cover to plate, reduce evaporation, and prevent contamination. Waterproof, chemically resistant, and suitable for continuous use from −40 to +77°C. Heavy 5-mil (0.125 mm) thickness resists abrasion and puncture.

Legal Information

Petri-Seal is a trademark of C.B.S. Scientific Co.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service