Z741091
Kern analytical balance
ABJ 320-4NM, AC/DC input 220 V AC, Schuko plug
Synonym(s):
high accuracy weighing balances, high precision balance, high precision weighing, laboratory balances
About This Item
Recommended Products
material
stainless steel weighing plate
feature
CE compliant
CSA approved
DKD calibration certificate supplied
EC-Type approval [M]
packaging
pack of 1 ea
manufacturer/tradename
Kern ABJ 320-4NM+963-101
weighing capacity measuring range
320 g, resolution: 0.1 mg (Max)
housing W × D × H
210 mm × 340 mm × 325 mm
plate diam.
90 mm
weight
6 kg
Looking for similar products? Visit Product Comparison Guide
General description
In addition, the mixing ingredients for the recipe are numbered automatically and printed out with their corresponding number and weight value.
Single-cell advanced technology:
- Fully automatic manufactured weighing cell from one piece of material
- Stable temperature behavior
- Short stabilization time: Steady weight values (approx. 3 sec laboratory conditions)
- Shock proof construction
- High corner load performance
- Large LCD display, digit height 14 mm
The ABJ model has EU Approval ready for validation for pharma and commercial use.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service