Skip to Content
Merck
All Photos(1)

Key Documents

Z740028

BRAND® pipette tips, bulk

volume 0.5-20 μL, pack of 2000 ea (2 bags of 1000)

Sign Into View Organizational & Contract Pricing

Select a Size

2000 EA
€71.60

€71.60


Please contact Customer Service for Availability


Select a Size

Change View
2000 EA
€71.60

About This Item

UNSPSC Code:
41121600
NACRES:
NB.01
volume:
0.5-20 μL
sterility:
non-sterile
feature:
RNase and DNase free
endotoxin free
packaging:
pack of 2000 ea (2 bags of 1000)
manufacturer/tradename:
BRAND 732004

€71.60


Please contact Customer Service for Availability

material

colorless tip
polypropylene
polypropylene tip

sterility

non-sterile

feature

RNase and DNase free
endotoxin free

packaging

pack of 2000 ea (2 bags of 1000)

manufacturer/tradename

BRAND 732004

maximum volume

20 μL

volume

0.5-20 μL

Looking for similar products? Visit Product Comparison Guide

General description

Pipette tips and filter tips are manufactured by BRAND in a cleanroom under the most modern production conditions, and are automatically rack packed and packaged to ensure that the tips are of consistently high quality.

Bulk packed in reclosable bags, non-sterile
All tips and filter tips are produced under supervised state-of-the-art clean-room conditions and automatically shrink-wrapped in reclosable bags and packaged in cardboard boxes. The batch number is printed on every bag.

Quality features:
  • High-purity polypropylene, free from DiHEMDA and oleamide
  • Manufactured without lubricants; cadmium-free pigments
  • Graduation for a quick volume check
  • New: All pipette tips and filter tips up to 1000 μL are free of DNA (<40 fg), RNase (<8.6 fg), endotoxins (<1 pg) and ATP (<1 fg)
  • New: All sterile tips and packaging are manufactured under BIO-CERT® quality certification: Sterile acc. ISO 11 137 and AAMI guidelines, a SAL 10-6 is obtained
  • Supplied with Certificate of analysis
  • New: TipBox/Rack System: all sizes up to 1000 μL available in 96-unit format
  • Autoclavable at 121°C (2 bar), acc. DIN EN 285
  • Environmentally friendly packaging systems
  • Pipette and filter tips from BRAND are tested for BRAND pipettes and most of the pipette types of Gilson®, Thermo Fisher Scientific Finnpipette®, Eppendorf® and Biohit®/Sartorious
  • The 5 mL tip is exclusively tested for BRAND pipettes and Thermo Fisher Scientific Finnpipette®
  • The 10 mL tip is suitable for BRAND, Eppendorf® and Gilson®

Features and Benefits

  • Cleanroom quality for contamination-free analyses.
  • Perfect fit for the Transferpette® micropipette and many other pipettes.
  • The tip system for all requirements.

Other Notes

Browse all pipette tips

Legal Information

BIO-CERT is a registered trademark of BRAND GMBH + CO KG
BRAND is a registered trademark of BRAND GMBH + CO KG
Biohit is a registered trademark of Sartorius Biohit Liquid Handling Oy
Eppendorf is a registered trademark of Eppendorf AG
Finnpipette is a registered trademark of Thermo Fisher Scientific or its subsidiaries
Gilson is a registered trademark of Gilson, Inc.
Transferpette is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service