Skip to Content
Merck
All Photos(1)

Key Documents

Z736732

Greiner CELLSTAR® 384 well plates

flat bottom clear polystyrene wells, sterile, lid, case of 32 plates

Synonym(s):

384 multiwell plates, 384 well microplates, 384 well microtiter plates, 384 well plates

Sign Into View Organizational & Contract Pricing

Select a Size

32 EA
€536.00

€536.00


Please contact Customer Service for Availability


Select a Size

Change View
32 EA
€536.00

About This Item

UNSPSC Code:
41122107
NACRES:
NB.22
material:
flat bottom clear polystyrene wells
polystyrene
white polystyrene plate
size:
384 wells
sterility:
sterile
binding type:
Tissue Culture (TC)-treated surface
feature:
lid

€536.00


Please contact Customer Service for Availability

material

flat bottom clear polystyrene wells
polystyrene
white polystyrene plate

sterility

sterile

feature

lid

packaging

case of 32 plates

manufacturer/tradename

Greiner 781098

maximum volume

131 μL

size

384 wells

working volume

110 μL

color

clear

binding type

Tissue Culture (TC)-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

CELLSTAR® mircotiter plates are surface treated for optimal cell attachment and maximum cell proliferation.

  • Packaging weight: 13.9 lb
  • Packaging dimension: 312 x 238 x 154 in.
  • Packaging details: 32 plates/Case

Features and Benefits

  • DNase, RNase, human DNA free
  • Physical surface treated for better cell adhesion
  • Non-cytotoxic and non-pyrogenic
  • Sterile, stackable, and has a solid bottom
  • The lid enables minimal gas exchange due to low evaporation
  • Compatible with automated systems
  • Alphanumeric coding of well
  • Rounder square flat bottom well profile

Legal Information

CELLSTAR is a registered trademark of Greiner Bio-One GmbH

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service