Skip to Content
Merck
All Photos(1)

Key Documents

Z728365

Hettich® adapter for 50 mL conical tubes

Adapter for 1 x 50mL Conical tube 29 x 155mm

Synonym(s):

Hettich® centrifuge adapters

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€98.90

€98.90


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
€98.90

About This Item

UNSPSC Code:
41103911
NACRES:
NB.22

€98.90


Please contact Customer Service for Availability

feature

Holds 50 mL tubes

packaging

pack of 1 ea

manufacturer/tradename

Hettich 1484

technique(s)

centrifugation: suitable

compatibility

for use with 1398, 1559 (buckets)

Looking for similar products? Visit Product Comparison Guide

Related Categories

Legal Information

Hettich is a registered trademark of Andreas Hettich GmbH & Co. KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service