Skip to Content
Merck
All Photos(1)

Key Documents

Z722537

AbsorbMax film

non-sterile

Synonym(s):

immunofluorescence film

Sign Into View Organizational & Contract Pricing

Select a Size

50 EA
€73.10

€73.10


Please contact Customer Service for Availability


Select a Size

Change View
50 EA
€73.10

About This Item

UNSPSC Code:
41122410
NACRES:
NB.22

€73.10


Please contact Customer Service for Availability

material

vinyl film

sterility

non-sterile

packaging

pack of 50 ea

manufacturer/tradename

Excel Scientific BK-50

technique(s)

immunofluorescence: suitable

W × L

76.2 mm × 114.3 mm

Looking for similar products? Visit Product Comparison Guide

General description

AbsorbMax films are 200 μm thick black vinyl adhesive films for use with 96 well, 384 well, and 1536 well black microplates. The films may be applied to either the top or bottom of the plate. A split backing aids in applying the film properly. Edge cutouts assist in positioning and accommodate ribs on the plate bottom. The light-blocking and absorbing properties of AbsorbMax films make them ideal for protecting light-sensitive samples during storage. In fluorescence applications they reduce stray light and well-to-well crosstalk. For top-reading fluorescence applications, apply the black film to the plate bottom with clear-bottom wells. For bottom-reading fluorescence, use the black film as a top seal. Dimensions: 76.2 by 114.3 mm. AbsorbMax films will fit within the rim of raised-rim plates. Recommended temperature range: -40°C to +80°C.

Legal Information

AbsorbMax is a trademark of Excel Scientific, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service