Z722456
IKA® ULTRA-TURRAX® tube disperser workstation system
Tube Drive Workstation, 230V, 1/cs
Synonym(s):
tissue grinders, tissue homogenizers
Select a Size
€859.00
Select a Size
About This Item
€859.00
Recommended Products
AC/DC input
0.8 A
230 V AC
50 - 60 Hz
feature
CE compliant
packaging
case of 1
pack of 1
manufacturer/tradename
IKA 3645000
availability
not available in North America
parameter
30-6000 rpm speed (continuous variable control)
Looking for similar products? Visit Product Comparison Guide
General description
Workstation consists of ULTRA-TURRAX Tube Drive: 2 x ST-20 (Z722383), 2 x DT-20 (Z722367) including 1 removal hook for removal the rotor-stator unit, 2 x BMT-20 G / S (Z722405 & Z722421), power supply.
Unique and universal dispersing, stirring, homogenizing and grinding system with hermetically sealable disposable sample tubes. Protection and security for: Infectious sample materials, toxic substances, high-odor substances under defined conditions (time, energy, volume).
The sample containers (tubes) are easily attached to the drive unit. Desired speed and duration are set, then the test is started. An acoustic signal indicates completion of experiment. The tests are any time reproducible and there is no cross-contamination between the samples.
- Disperse, stir, homogenize and grind using a single drive unit
- No possibility of cross-contamination
- Hermetically sealable disposable sample tubes
- No cleaning required
- High level of user safety
- Suitable for individual use and use in series
- Gamma-sterilized tubes
- Tubes with pierceable membrane covers
- Tubes with 2 - 15 mL and 15 - 50 mL
- Anti-locking function
- Increases safety due to low voltage (24 V)
- Chemical-resistant plastic
- Simple and safe disposal
- Worldwide service guaranteed by IKA
- Reproducible tests
Application
Legal Information
accessory
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service